Buy more than* S$200* and get FREE SHIPPING

Super Coupler Plug, Tube Fitter

5.00 (1)
Dimensions Bp (mm)
6
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions C (mm)
15
Dimensions E (mm)
18.5
Dimension D (phi mm)
18.5
Maximum Working Pressure (MPa)
1
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Operating Temperature Range (deg C)
-5 to +60
Fluid
Air
Material (Body)
Steel (chrome plating), aluminum, brass (nickel plated)
...see all>
Product Options
ADD TO CART
Dimension T (phi mm) Dimensions Lp (mm) Valve Structure Installation Shape Weight (g) Dimensions T (phi mm) Opponent Tube Size (mm) Dimensions Hp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (phi mm) Dimensions Lp (mm) Valve Structure Installation Shape Weight (g) Dimensions T (phi mm) Opponent Tube Size (mm) Dimensions Hp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.5 47.5 Mu valve Tube Fitter with 33 - 8 (outer diameter) - 1PC 1 02PC-8 34731636 7.99 SGD
Shipped after 2018-04-23
10.3 40.5 Without valve Fitter with tube 28.5 10.3 6 (outer diameter) Hex 17 1PC 1 02PC-6 34731627 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For connection of air tool
5
From Japan
On 2018-03-21 22:43:00
Accuracy is good, and we are satisfied with less air leakage.
This review is about item#34731627.

Related Products