Buy more than* S$200* and get FREE SHIPPING

Super Coupler Socket

Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
-5-+60
...see all>
Product Options
ADD TO CART
Material (Body) Dimensions J (mm) Opponent Tube Size (mm) Dimensions Ls (mm) Dimensions Hs (mm) Dimension D (phi mm) Dimension T (mm) Weight (g) Material (Seal) TRUSCO Part Number Socket or Plug Valve Structure Installation Shape Dimension H (mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Dimensions J (mm) Opponent Tube Size (mm) Dimensions Ls (mm) Dimensions Hs (mm) Dimension D (phi mm) Dimension T (mm) Weight (g) Material (Seal) TRUSCO Part Number Socket or Plug Valve Structure Installation Shape Dimension H (mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12.5(0-+0.3) - 71.5 - 18 - 45.5 - 814-8045 - - - - - 1pc 1 02SCB-6 34731663 26.99 SGD
In stock
Brass (chrome plating / nickel plating) 15.5(0-+0.3) 8 (outer diameter) 72 Hexagon 17 21 8 following 46.5 Nitrile rubber - Socket Valve Yes With tube fitter Hexagon 18 Air 1PC 1 02SCB-8 34731672 23.99 SGD
In stock
ADD TO CART

Related Products