Buy more than* S$200* and get FREE SHIPPING

Small Coupler Plug

Purpose
Low pressure, light weight, compact, pneumatic, scientific instruments piping
Dimensions Bp (mm)
4
Pressure Resistance (MPa [kgf/cm2])
1.1[11]
Dimensions C (mm)
15.2
Maximum Working Pressure (MPa)
0.7
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Mu valve
Operating Temperature Range (deg C)
-5 to +60
Fluid
Air
...see all>
Product Options
ADD TO CART
Dimensions Hp (mm) Opponent Tube Size (mm) Dimension T (phi mm) Dimensions Lp (mm) Dimensions E (mm) Installation Shape Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Hp (mm) Opponent Tube Size (mm) Dimension T (phi mm) Dimensions Lp (mm) Dimensions E (mm) Installation Shape Weight (g) Material (Body) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6 (outer diameter) 10.5 43 24.8 Tube Fitter with 27.5 Brass (chrome plating, nickel plating) 1PC 1 MS-20PCL-6 34731742 15.99 SGD
In stock
Hex 16 8(outerdiameter) 13.5 46.3 31.8 TubeFitterwith 32 Brass (chrome plated nickel plated) 1PC 1 MS-20PCL-8 34731751 13.99 SGD
In stock
ADD TO CART

Related Products