Buy more than* S$200* and get FREE SHIPPING

Micro Coupler Plug with Tube Fitter

4.78 (18)
Purpose
For low pressure For pneumatic control equipment piping
Dimensions Bp (mm)
2.5
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions C (mm)
9.2
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Without valve
Installation Shape
Tube fitter
Operating Temperature Range (deg C)
-20 - +60
Fluid
Air
Material (Body)
True brass (plating processed)
...see all>
Product Options
ADD TO CART
Dimension T (phi mm) Dimensions Lp (mm) Dimensions E (mm) Weight (g) TRUSCO Part Number Opponent Tube Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (phi mm) Dimensions Lp (mm) Dimensions E (mm) Weight (g) TRUSCO Part Number Opponent Tube Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 23.3 18.3 10 113-3021 4 (outside diameter) 1PC 1 MC-04PCL 34731785 8.99 SGD
Shipped after 2018-01-22
9.8 24.3 18.8 13.5 - 6 (outside diameter) 1PC 1 MC-06PCL 34731794 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 15
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
18 Customer Reviews
The reviews are automatic translation.
I use it to make carbonated water.
5
From Japan
On 2017-10-02 16:14:17
I think that it is easy to use and small for small. I would appreciate it if you make this size with a check valve or with a one-touch valve.
This review is about item#34731794.
Production of carbonated water
5
From Japan
On 2017-06-19 16:41:37
There is no problem with a firm product. I received it from the order the next day.
This review is about item#34731785.
Production of carbonated water
5
From Japan
On 2017-06-14 08:08:32
I use it for carbonated water production. Installation and removal can also be done smoothly It is a good use situation.
This review is about item#34731794.
Production of carbonated water
5
From Japan
On 2017-04-22 16:08:55
I could buy more value than buying it at home center. It can be purchased collectively, it arrives the next day, it is very convenient.
This review is about item#34731794.
Carbon dioxide injection into aquarium
5
From Japan
On 2017-03-05 09:32:28
I think that the time from ordering goods to arrival is also short. I am satisfied with the product.
This review is about item#34731794.
To home-made carbonated water making machine.
5
From Japan
On 2016-07-14 17:55:10
It is very good.
This review is about item#34731785.
Soda carbonate
5
From Japan
On 2016-01-22 07:32:35
In order to make carbonated soda at home I was searching for the above mentioned hardware and several kinds of materials on this site including price and price but I was able to purchase it here and it was able to make soda on that day arrived, hard work I am satisfied.
This review is about item#34731785.
Making carbonated water with Midbon
5
From Japan
On 2015-07-19 01:23:50
Very easy to use.
This review is about item#34731785.
Used to make carbonation server
5
From Japan
On 2015-07-06 10:00:40
The size was just right and easy to use.
This review is about item#34731785.
Carbonated water
5
From Japan
On 2014-08-31 17:08:53
Satisfied
This review is about item#34731785.

Related Products