Buy more than* S$200* and get FREE SHIPPING

Micro Coupler Socket, For Panel Mounting With Tube Fitter

Purpose
For low pressure For pneumatic control equipment piping
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimension D (phi mm)
9.5
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Fluid
Air
...see all>
Product Options
ADD TO CART
Dimensions J (mm) Dimension E (phi mm) Dimensions Ls (mm) Socket or Plug Valve Structure Installation Shape Operating Temperature Range (deg C) Dimensions Hs (mm) Weight (g) Dimension T (mm) Material (Body) Dimension H (mm) Opponent Tube Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions J (mm) Dimension E (phi mm) Dimensions Ls (mm) Socket or Plug Valve Structure Installation Shape Operating Temperature Range (deg C) Dimensions Hs (mm) Weight (g) Dimension T (mm) Material (Body) Dimension H (mm) Opponent Tube Size (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.5(0 to +0.3) 16 34 Seo \ socket Valve Yu Tube Fitter with -20 to +60 - 15 - Brass (plated) - 4 (outer diameter) 1PC 1 MC-04SCB 34731803 26.99 SGD
Shipped after 2018-04-24
12.5(0 - +0.3) 18 36 Socket Valve available Tube fitter -20 - +60 Hex 15 18.5 Below 3.5 True brass (plating processed) Hex 15 6 (outside diameter) 1PC 1 MC-06SCB 34731812 27.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products