Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Micro Coupler Socket, Mounting Female Thread

4.20 (5)
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimension D (phi mm)
9.5
Maximum Working Pressure (MPa)
1
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Yes valve
Installation Shape
Male thread
Operating Temperature Range (deg C)
-20 to +60
Fluid
Air, Water
Material (Body)
SUS
...see all>
Product Options
ADD TO CART
Weight (g) Opponent Mounting Size Dimensions Hs (mm) Dimensions Ls (mm) Dimension T (mm) Dimensions Bs (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Opponent Mounting Size Dimensions Hs (mm) Dimensions Ls (mm) Dimension T (mm) Dimensions Bs (phi mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.1 Rc1/8 Hex 11 30 R1/8 3 - 1PC 1 MC-10SM SUS 34731907 36.99 SGD
Shipped after 2018-06-28
6.8 M5x0.8 Hex 9 24.5 M5x0.8 2.5 4.5 1PC 1 MC-05SM SUS 34731891 36.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Used for the introduction of carbonated water
4
From Japan
On 2018-02-26 16:21:35
I bought 3 spares, but there is one thing that leaks even if it is plugged in Not available. Because it is not cheap, shock But I held it for a year. I used the product in iron, but since rust comes out it is impossible to put it in my mouth
This review is about item#34731891.
To pressurize container
4
From Japan
On 2017-06-06 15:05:08
It is hygienic because of stainless steel but I think that the price is high. The use impression is the highest.
This review is about item#34731891.
Creation of carbonated water
3
From Japan
On 2015-09-03 17:53:50
I bought it before. It is a good product. I would like to purchase a cheaper price in terms of price.
This review is about item#34731891.
Carbonated water
5
From Japan
On 2013-12-02 11:52:49
Although I was using brass, I bought this here in trouble with rust. There is a sense of cleanliness as it certainly does not rust. Since the lid of a plastic bottle is a consumable item, it may be good to take rust when exchanging on a regular basis, but it is quite troublesome, and if it is to be used for a long time this may be better.
This review is about item#34731891.
Parts making carbonated water
5
From Japan
On 2013-02-04 12:30:09
Brass made of the same shape and made of stainless steel The prices are nearly three times different, so we got lost, but we made them stainless steel for long term use for beverages. (It is just a sense of security) Since there are no problems using 3 months, this time it is an additional order. One disadvantage is that the screw is shallow so that when the cap of the plastic bottle is passed through, the engagement of the nut is small, but once it is engaged it can be tightened, so there is no problem.
This review is about item#34731891.

Related Products