Buy more than* S$200* and get FREE SHIPPING

Micro Coupler Plug

Purpose
For low pressure. For pneumatic control equipment piping
Dimensions Bp (mm)
2.5
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions C (mm)
9.2
Maximum Working Pressure (MPa)
1
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Mu valve
Installation Shape
Male thread
Operating Temperature Range (deg C)
-20 to +60
Material (Body)
SUS
...see all
Product Options
ADD TO CART
Dimensions A (mm) Fluid Weight (g) Opponent Mounting Size Dimensions Hp (mm) Dimensions Lp (mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Fluid Weight (g) Opponent Mounting Size Dimensions Hp (mm) Dimensions Lp (mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Air Water 8.1 Rc1/8 - 26 R1/8 1PC 1 MC-10PM SUS 34731952 12.12 SGD
In stock
4.5 AirWater 2.2 M5x0.8 Hexagon 8 17 M5x0.8 1PC 1 MC-05PM SUS 34731943 11.69 SGD
In stock
ADD TO CART

Related Products