Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Small Coupler Socket Male Thread

Pressure Resistance (MPa [kgf/cm2])
1.1[11]
Dimensions Bs (phi mm)
4
Dimension D (phi mm)
14
Maximum Working Pressure (MPa)
0.7
Material (Seal)
Nitrile rubber
Installation Shape
Male thread
Operating Temperature Range (deg C)
-20 to +80
...see all>
Product Options
ADD TO CART
Socket or Plug Valve Structure Fluid Weight (g) Material (Body) Opponent Mounting Size Dimensions Hs (mm) Dimensions Ls (mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Socket or Plug Valve Structure Fluid Weight (g) Material (Body) Opponent Mounting Size Dimensions Hs (mm) Dimensions Ls (mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Seo \ socket Valve Yu Air Water 34 Brass (Chrome Plating) Rc1/4 - 40.8 R1/4 1PC 1 MS-20SM 34731986 22.99 SGD
In stock
Socket Yes valve Air, Water 24 Brass (chrome plated) Rc1/8 Hex 12 36.8 R1/8 1PC 1 MS-10SM 34731977 20.99 SGD
In stock
ADD TO CART

Related Products