Buy more than* S$200* and get FREE SHIPPING

Small Coupler Plug Male Thread

Dimensions Bp (mm)
4
Pressure Resistance (MPa [kgf/cm2])
1.1[11]
Dimensions C (mm)
15.2
Maximum Working Pressure (MPa)
0.7
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Without valve
Installation Shape
Male thread
Operating Temperature Range (deg C)
-20 to +80
Fluid
Air, Water
Material (Body)
Brass (chrome plated)
...see all
Product Options
ADD TO CART
Opponent Mounting Size Dimensions Hp (mm) Dimensions Lp (mm) Dimension T (mm) Dimension D (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opponent Mounting Size Dimensions Hp (mm) Dimensions Lp (mm) Dimension T (mm) Dimension D (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc1/4 Hex 14 32.5 R1/4 15.2 19.5 1PC 1 MS-20PM 34732013 4.65 SGD
In stock
Rc1/8 Hex 11 28.5 R1/8 12 9 1PC 1 MS-10PM 34732004 3.89 SGD
In stock
ADD TO CART

Related Products