Buy more than* S$200* and get FREE SHIPPING

Small Coupler Plug

Purpose
Low pressure, light weight, compact, pneumatic, scientific instruments piping
Opponent Mounting Size
R1/8
Dimensions Hp (mm)
Hexagon 13
Dimensions Bp (mm)
4
Dimensions Lp (mm)
27
Pressure Resistance (MPa [kgf/cm2])
1.1[11]
Dimension T (mm)
Rc1/8
Dimensions C (mm)
15.2
Dimension D (phi mm)
14
Maximum Working Pressure (MPa)
0.7
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Mu valve
Installation Shape
Femalethread
Operating Temperature Range (deg C)
-20 to +80
Fluid
AirWater
Weight (g)
11
Material (Body)
Brass (chrome plated)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-10PF 34732022 3.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products