Buy more than* S$200* and get FREE SHIPPING

Small Coupler Socket

Purpose
Low pressure, light weight, compact, pneumatic, scientific instruments piping
Opponent Mounting Size
Nylon hose Phi4xPhi6
Dimensions Ls (mm)
40.8
Pressure Resistance (MPa [kgf/cm2])
1.1[11]
Dimensions H2(mm)
Hexagonal 12
Dimensions H1 (mm)
Hexagonal 10
Fluid
Air / water
Dimensions Bs (phi mm)
2.5
Dimension D (phi mm)
14
Maximum Working Pressure (MPa)
0.7
Socket or Plug
Socket
Valve Structure
Valve Yes
Installation Shape
Hose attachment
Operating Temperature Range (deg C)
-20-+80
Weight (g)
26.5
Material
Body: Brass (chrome plating), seal: nitrile rubber (NBR)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MS-40SN 34732031 26.99 SGD
In stock
ADD TO CART

Related Products