Buy more than* S$200* and get FREE SHIPPING

Small Coupler Plug

Dimensions Lp (mm)
31
Pressure Resistance (MPa [kgf/cm2])
1.1[11]
Dimensions C (mm)
15.2
Dimension D (phi mm)
11
Maximum Working Pressure (MPa)
0.7
Operating Temperature Range (deg C)
-20-+80
...see all>
Product Options
ADD TO CART
Valve Structure Installation Shape Fluid Weight (g) Material (Body) Other Side's Hose Size Dimensions Bp (mm) Dimensions H2(mm) Dimensions H1 (mm) Material (Seal) Socket or Plug Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Valve Structure Installation Shape Fluid Weight (g) Material (Body) Other Side's Hose Size Dimensions Bp (mm) Dimensions H2(mm) Dimensions H1 (mm) Material (Seal) Socket or Plug Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Valve Mu Hose attachment Air / water 10.5 Brass (chrome plating) Nylon hose Phi4xPhi6 2.5 Hexagonal 10 Hexagonal 10 Nitrile rubber Plug 1PC 1 MS-40PN 34732056 6.99 SGD
In stock
- - - 11 - - 3 - - - - 1pc 1 MS-45PN 34732065 6.99 SGD
In stock
ADD TO CART

Related Products