Buy more than* S$200* and get FREE SHIPPING

Cube Coupler Socket Male Thread

5.00 (1)
Opponent Mounting Size
Rc1/8
Dimensions Ls (mm)
31.5
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimension T (mm)
R1/8
Dimensions D (mm)
20.3
Maximum Working Pressure (MPa)
1
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Yes valve
Installation Shape
Male thread
Operating Temperature Range (deg C)
-20 to +60
Fluid
Air, Water
Weight (g)
6.8
Material (Body)
Polyacetal resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SPC-10SM 34732083 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for automotive spot welding machine equipment cable
5
From Japan
On 2013-09-12 08:24:02
It is cheaply cheaper than the thing of the manufacturer, it is used for the same use
This review is about item#34732083.

Related Products