Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cube Coupler Plug Male Thread

Opponent Mounting Size
Rc1/8
Dimensions Hp (mm)
Hex 12
Dimensions Lp (mm)
23
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions H (phi mm)
11.4
Dimension T (mm)
R1/8
Maximum Working Pressure (MPa)
1
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Yes valve
Installation Shape
Male thread
Operating Temperature Range (deg C)
-20 to +60
Fluid
Air, Water
Weight (g)
2
Material (Body)
Polyacetal resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SPC-10PM 34732092 5.99 SGD
In stock
ADD TO CART

Related Products