Buy more than* S$200* and get FREE SHIPPING

Cube Coupler Socket, Tube Mounting

Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions D (mm)
20.3
Maximum Working Pressure (MPa)
1
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Yes valve
Installation Shape
Tube mounting
Operating Temperature Range (deg C)
-20 to +60
Fluid
Air, Water
Material (Body)
Polyacetal resin
...see all
Product Options
ADD TO CART
Dimensions T (phi mm) Opponent Tube Size (mm) AS ONE Part Number Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions T (phi mm) Opponent Tube Size (mm) AS ONE Part Number Dimension T (phi mm) Dimensions Ls (mm) Dimensions Bs (phi mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 6 (inner diameter) for 1-8097-04 7 40 3.6 15 7 1PC 1 SPC-06SH 34732117 11.69 SGD
Shipped after 2017-03-27
4.8 4 (inner diameter) for 1-8097-03 4.8 35 2.5 10 6.5 1PC 1 SPC-04SH 34732101 11.69 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products