Buy more than* S$200* and get FREE SHIPPING

Coupler Plug

Purpose
Low pressure, compact, light weight, pneumatic, medical and scientific instruments piping
Dimension Hp (phi mm)
14
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Valve Structure
Valve Yu
Installation Shape
Tubemounting
Operating Temperature Range (deg C)
-20 to +60
Fluid
AirWater
Material (Body)
Polyacetal resin
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Weight (g) Opponent Tube Size (mm) AS ONE Part Number Dimensions Bp (mm) Dimension T (phi mm) Dimensions Lp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Weight (g) Opponent Tube Size (mm) AS ONE Part Number Dimensions Bp (mm) Dimension T (phi mm) Dimensions Lp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 3.1 4(innerdiameter)for 1-8097-01 2.5 4.8 36 1PC 1 SPC-04PH 34732126 5.99 SGD
In stock
15 3.4 6(innerdiameter)for 1-8097-02 3.6 7 40 1PC 1 SPC-06PH 34732135 5.99 SGD
In stock
ADD TO CART

Related Products