Buy more than* S$200* and get FREE SHIPPING

Coupler Plug

Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
-20-+60
...see all
Product Options
ADD TO CART
Material (Body) Dimensions Bp (mm) Dimension T (phi mm) Dimensions Lp (mm) Dimensions A (mm) Material (Seal) Socket or Plug Valve Structure Installation Shape Fluid Opponent Mounting Size Weight (g) Dimensions Hp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Dimensions Bp (mm) Dimension T (phi mm) Dimensions Lp (mm) Dimensions A (mm) Material (Seal) Socket or Plug Valve Structure Installation Shape Fluid Opponent Mounting Size Weight (g) Dimensions Hp (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyacetal resin 2.5 4.8 40 10 Nitrile rubber Plug Valve Yes For panel mounting Air / water 4 for the (inner diameter) 5.9 Hexagonal 14 1PC 1 SPC-04PHB 34732144 6.97 SGD
In stock
- 3.6 7 45 15 - - - - - - 6.2 - 1pc 1 SPC-06PHB 34732153 6.97 SGD
In stock
ADD TO CART

Related Products