Buy more than* S$200* and get FREE SHIPPING

Hi Coupler Ace Socket, for Hose Install

5.00 (1)
Purpose
For low pressure. Lightweight pneumatic piping with automatic lock function ,
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
Socket or Plug
Socket
Valve Structure
Valve available
Operating Temperature Range (deg C)
-20 - +60
Material (Body)
Engineering plastic
...see all>
Product Options
ADD TO CART
Installation Shape Fluid Weight (g) TRUSCO Part Number Dimensions T (phi mm) Other Side's Hose Size Dimensions Ls (mm) Dimensions A1(mm) Dimensions A1 (mm) Dimensions Bs (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Shape Fluid Weight (g) TRUSCO Part Number Dimensions T (phi mm) Other Side's Hose Size Dimensions Ls (mm) Dimensions A1(mm) Dimensions A1 (mm) Dimensions Bs (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For hose attachment Air / water 26 169-8974 9 1/4 65.5 21.5 25.5 5 1PC 1 HA-20SH 34732162 9.99 SGD
In stock
For attaching hose Air, water 28 169-8991 11.5 3/8 68 23.5 28 7 1PC 1 HA-30SH 34732171 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping at the workplace
5
From Japan
On 2017-05-01 13:50:06
It is lighter than metal objects and cheap to rust and has 3 beats.
This review is about item#34732162.

Related Products