Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hi Coupler Ace Socket, Spring Nut Type

5.00 (4)
Dimensions Ls (mm)
130
Pressure Resistance (MPa [kgf/cm2])
2.0[20]
Dimensions A (mm)
90
Maximum Working Pressure (MPa)
1.5
Material (Seal)
Nitrile rubber
...see all>
Product Options
ADD TO CART
Installation Shape Operating Temperature Range (deg C) Fluid Weight (g) Material (Body) Dimensions Hs (mm) Other Side's Hose Size Dimensions Bs (phi mm) Socket or Plug Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Shape Operating Temperature Range (deg C) Fluid Weight (g) Material (Body) Dimensions Hs (mm) Other Side's Hose Size Dimensions Bs (phi mm) Socket or Plug Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For urethane hose mounting -20 to +60 Air Water 31 Engineering plastics - phi5xphi8 4 Seo \ socket Valve Yu 1PC 1 HA-50SNG 34732214 16.99 SGD
In stock
For urethane hose attachment -20 to +60 Air, water 35 Engineering plastic Hexagon 22 phi8.5xphi12.5 7 Socket Valve available 1PC 1 HA-85SNG 34732232 12.99 SGD
In stock
For urethane hose attachment -20 - +60 Air, water 33 Engineering plastic Hexagon 19 phi6.5xphi10 5.3 Socket Valve available 1PC 1 HA-65SNG 34732223 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
To an air hose reel coupler
5
From Japan
On 2015-09-11 17:32:10
It is lightweight, easy to use with no feeling of weight sag, easy to use, and above all, since in the emergency, worry of hurting your car will be much less, I have been using it for a long time. Durability is inferior to metal coupler, but if you replace regularly, it is okay.
This review is about item#34732223.
For core feed water supply
5
From Japan
On 2014-12-11 22:00:46
Locking and unlocking are easy to understand and worked without stress
This review is about item#34732223.
Core removal
5
From Japan
On 2014-10-16 19:57:45
Through water I was worried whether it could fit on the core drill but it was possible to install without problems. It is light and you can work without stress, thank you.
This review is about item#34732232.
Automobile repair shop
5
From Japan
On 2014-05-15 15:28:39
I like it because it is light. We are using it without problems if it is not treated too carelessly. It seems that it will crack as soon as it is handled as miscellaneous.
This review is about item#34732223.

Related Products