Buy more than* S$200* and get FREE SHIPPING

Bond Adhesive, Bath

4.69 (13)
...see all
Product Options
ADD TO CART
Ingredients Accessories Specification Product Name of Hazardous Material Types of Hozardous Materials Specification and Applications Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ingredients Accessories Specification Product Name of Hazardous Material Types of Hozardous Materials Specification and Applications Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silicone resin system Spatula / with masking tape - Flammable solid class Specify combustibles Bathroom / in wash basin Ivory 1PC(50mL) 1 #04885 34918861 5.95 SGD
Shipped after 2017-03-27
Silicone resin system - - Flammable solid class Specify combustibles To repair around the water White 1PC(20mL) 1 #04890 58464865 4.15 SGD
Shipped after 2017-03-27
Silicone resin system Spatula / with masking tape - Flammable solid class Specify combustibles In the bathroom / tile White 1PC(100mL) 1 #05025 58464874 10.00 SGD
Shipped after 2017-03-27
Silicone resin system Spatula / with masking tape - Flammable solid class Specify combustibles In the bathroom / glass Clear 1PC(100mL) 1 #05026 58464892 9.85 SGD
Shipped after 2017-03-27
- - - - - - - 1pc(20mL) 1 #04891 58464883 4.15 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Maintenance of the bathroom
5
From Japan
On 2017-01-05 18:28:19
Use in joint repair of the unit bus in the housecleaning of the end of the year. Squeezed from put a tape on the left and right, with a repetition of flat smooth out, was finished refreshing.
This review is about item#34918843.
Use around the bathtub
5
From Japan
On 2016-09-22 17:34:37
Was used to peel off the caulking of the tub came mold.
This review is about item#34918843.
Repair in the automotive lamp.
5
From Japan
On 2016-07-08 16:18:35
Work is easy because it tubed
This review is about item#34918886.
For bath
5
From Japan
On 2016-04-07 23:54:05
No problem.
This review is about item#34918886.
Various sealing, non-slip
2
From Japan
On 2016-01-07 13:57:47
It has become the anti-mold is non-white and clear. In white that seems to have a high demand in the personal use It does not contain the fungicide is with respect. Because it was comparatively quickly mold, it was written I checked thoroughly surprised. Basukoku guess this is ... What a why of Konishi though it is mildew. If a point is better than Basukoku much is that a small amount, inexpensive and difficult to cure bad. Basukoku will take a long time to cure, you will not solidify any When you aside about five years. Basubondo Q There is no such a thing.
Tile repair of the bathroom
5
From Japan
On 2015-09-16 14:36:31
If it is not a wide range of repair It is a sufficient amount, because it contains everything you need, it is useful.
This review is about item#34918843.
Use in home bathroom Built in 40 years
5
From Japan
On 2015-09-02 17:32:19
Although happy may workability wanted introduction of solvent Toka detergent to drop quickly what was on your hands.
This review is about item#34918843.
Bath tiles
5
From Japan
On 2015-08-27 18:21:44
The tiles cracked during an earthquake! ! Easy to handle GOOD! !
This review is about item#34918843.
Repair auxiliary of water around
5
From Japan
On 2015-06-16 15:23:34
Order processing goodness of the response, was satisfied with all the rapidity of shipping.
This review is about item#34918852.
- In handicraft production to use silicon glue
5
From Japan
On 2015-04-23 17:34:10
You have your classroom of handicraft. There are a variety of silicon glue, but this may be the most easy-to-use and quality Size also becomes therefore there is a large, medium and small "mouth" is also three sizes, You can use in a variety of patterns! ! Also I really like in terms of price.
This review is about item#34918852.

Related Products