Buy more than* S$200* and get FREE SHIPPING

TSP Coupler Plug

5.00 (1)
Purpose
For Braid Hose
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 to +80
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Thickness (mm) Weight (g) Dimensions Hp2 (mm) Dimensions Hp1 (mm) Fluid Other Side's Hose Size Dimensions Bp (mm) Dimensions Lp (mm) Pressure Resistance (MPa [kgf/cm2]) Dimensions C (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Weight (g) Dimensions Hp2 (mm) Dimensions Hp1 (mm) Fluid Other Side's Hose Size Dimensions Bp (mm) Dimensions Lp (mm) Pressure Resistance (MPa [kgf/cm2]) Dimensions C (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5+/-0.35 182 Hexagon 30 Hexagon 30 Such as water, hydraulic oil air phi15xphi22 13 68 7.5[76] 24 5 1PC 1 4TPN-150 34732415 38.99 SGD
Shipped after 2018-04-27
3+/-0.3 140 - - - phi12xphi18 11 60 7.5[76] 24 5.0 1PC 1 4TPN-120 34732406 34.99 SGD
Shipped after 2018-05-07
3.5+/-0.35 261 - - - phi19xphi26 17 76 4.5[46] 28 3.0 1PC 1 6TPN-190 34732424 58.99 SGD
Shipped after 2018-04-23
3+/-0.3 93 - - - phi9xphi15 8.5 52 7.5[76] 21 5.0 1PC 1 3TPN-90 34732397 24.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
CO2 injection
5
From Japan
On 2015-11-05 21:34:20
In reality, I wanted stain made because the opponent's socket is stain. Because the price was cheap, it is good.
This review is about item#34732424.

Related Products