Buy more than* S$200* and get FREE SHIPPING

Hi Coupler Ace Plug, Mounting Urethane Hose, Spring Nut

5.00 (5)
...see all
Product Options
ADD TO CART
Socket or Plug Valve Structure Dimensions Hp (mm) Installation Shape Operating Temperature Range (deg C) Other Side's Hose Size Fluid Dimensions Bp (mm) Weight (g) Dimensions Lp (mm) Material (Body) Pressure Resistance (MPa [kgf/cm2]) Dimensions A (mm) Maximum Working Pressure (MPa) Material (Seal) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Socket or Plug Valve Structure Dimensions Hp (mm) Installation Shape Operating Temperature Range (deg C) Other Side's Hose Size Fluid Dimensions Bp (mm) Weight (g) Dimensions Lp (mm) Material (Body) Pressure Resistance (MPa [kgf/cm2]) Dimensions A (mm) Maximum Working Pressure (MPa) Material (Seal) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Mu valve - For urethane hose mounting -20 to +60 phi5xphi8 Air Water 4 14 119 Engineering plastics 2.0[20] 90 1 Nitrile rubber 1PC 1 50PNG-PLA 34732503 4.32 SGD
Shipped after 2017-09-27
- - - - - - - - - - - - - - - 1PC 1 85PNG-PLA 34732521 4.93 SGD
Shipped after 2017-09-27
Plug Without valve Hex 19 Urethane hose mounting -20 to +60 phi6.5 x phi10 Air, Water 5.3 15 119 Engineering plastics 2.0[20] 90 1 Nitrile rubber 1PC 1 65PNG-PLA 34732512 4.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For air hose
5
From Japan
On 2016-06-07 15:26:01
With a coiled support, the force is easy to transmit when joining the plug, and since the hose does not break, the usability is very good. It is also light, and it is also good to not hurt even if you hit it. Although it is made of plastic, practical strength is sufficient.
This review is about item#34732503.
Core perforation
5
From Japan
On 2014-12-18 20:33:40
Because breakage prevention is attached, it worked without breaking water without stopping. This series is easy to use. Thank you
This review is about item#34732512.
Core perforation
5
From Japan
On 2014-12-18 20:20:11
Because breakage prevention is attached, it worked without breaking water without stopping. This series is easy to use. Thank you
This review is about item#34732512.
Core removal
5
From Japan
On 2014-10-16 19:58:31
Through water I was worried whether it could fit on the core drill but it was possible to install without problems. It is light and you can work without stress, thank you.
This review is about item#34732521.
Concrete perforation
5
From Japan
On 2014-03-30 17:55:56
Previously we used steel, but because it is hard to clean up, we changed it to plastic. It is more than light and easy to clean up, breakage prevention forecast and it is satisfied with no stress
This review is about item#34732512.

Related Products