Buy more than* S$200* and get FREE SHIPPING

Jopla Es Series Socket, For Hose Attachment

4.00 (1)
Compatible Fluid
Air
Operating Temperature (deg C)
-20 - 80
Tightening Torque (N ? m)
2.0 - 5.0
Dimension D (phi mm)
28
Operating Temperature Range (deg C)
0 - 50
...see all
Product Options
ADD TO CART
Overall Length L (mm) Dimensions A (mm) Dimension H (mm) Weight (g) Material Type TRUSCO Part Number Opponent Mounting Size Dimension B (phi mm) Dimensions C (phi mm) Normal Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Dimensions A (mm) Dimension H (mm) Weight (g) Material Type TRUSCO Part Number Opponent Mounting Size Dimension B (phi mm) Dimensions C (phi mm) Normal Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
71 24 ( Hexagon subtense ) 22 23 Body: PPE+PA O ring:NBR Bamboo shoot type socket 332-3421 phi10mm hose 7 11.5 Less than 0.98 1PC 1 TT-3NR 08209521 8.41 SGD
Shipped after 2017-05-29
72 25 Hexagon-head opposite side 22 25 Body: PPE+PA O ring:NBR Bamboo shoot type socket 332-3412 phi7-mm hose 4.4 9 0.98 or less 1PC 1 TT-2NR 08209512 8.41 SGD
Shipped after 2017-05-29
71 24 ( Hexagon subtense ) 22 24 Body: PPE+PA O ring:NBR MIL type socket 332-3439 phi13mm hose 7 15 Less than 0.98 1PC 1 TT-4NR 34752977 8.41 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Concrete perforation
4
From Japan
On 2014-03-30 17:53:28
Previously we used steel, but because it is hard to clean up, we changed it to plastic. It is more than lightness and easiness to clean up than expected and it is satisfying without stress
This review is about item#34752977.

Related Products