Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Jopla Es Series Socket, For Male Thread

5.00 (4)
Compatible Fluid
Air
Dimension D (phi mm)
28
Type
Socket
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Dimensions A (mm) Installation Shape Dimension H (mm) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Opponent Mounting Size Weight (g) Dimension B (phi mm) Material Operating Temperature (deg C) TRUSCO Part Number Tightening Torque (N ? m) Normal Working Pressure (MPa) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Dimensions A (mm) Installation Shape Dimension H (mm) 2014 TRUSCO Published Page Operating Temperature Range (deg C) Opponent Mounting Size Weight (g) Dimension B (phi mm) Material Operating Temperature (deg C) TRUSCO Part Number Tightening Torque (N ? m) Normal Working Pressure (MPa) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
61.5 14.5 Malethread Width across flats 26 1-1294 0 to 50 Rc3/8 26 8 Body: PPE + PA O-ring: NBR -20 to 80 332-3374 2.0 to 5.0 0.98 R3/8 1PC 1 TS-3NR 08209564 8.99 SGD
Shipped after 2018-06-25
61.5 14.5 Male screw ( Hexagon subtense ) 26 - 0 - 50 Rc1/4 24 7.3 Body: PPE+PA O ring:NBR -20 - 80 332-3366 2.0 - 5.0 Less than 0.98 R1/4 1PC 1 TS-2NR 08209555 8.99 SGD
Shipped after 2018-06-25
63.5 16.5 Male screw Hexagonal opposite side 26 - 0 - 50 Rc1/2 25 14 main unit: PPE+PA O ring: NBR -20 - 80 332-3382 2.0 - 5.0 less than 0.98 R1/2 1PC 1 TS-4NR 34752925 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Removal of foreign matter such as paint with stone
5
From Japan
On 2017-07-01 18:44:40
I bought it because I wanted to lighten even a little at the time of carrying in equipment at work site. It is good because there is little damage to surrounding products. I would like to follow up on durability from now.
This review is about item#8209555.
When installing a coolant
5
From Japan
On 2017-05-29 10:13:42
It's light and durable so it is very convenient. I am very satisfied.
This review is about item#8209555.
Screw conversion for water
5
From Japan
On 2015-04-10 16:52:15
I used iron one-touch socket, but it got rusted, price was over if it was brass, and it seemed that this size was not available for certain first-class maker goods so make it out of resin here. I connected it and applied pressure, but no abnormality. There is no complaints that you can connect lightly with a click. Since I have not used it yet because it is practical, I will report the progress afterwards, but I think it is probably good.
This review is about item#34752925.
Removal of air mixed with moisture from the piping, as a preventive measure part concerned about rust attachment.
5
From Japan
On 2013-05-22 17:01:07
I have purchased it soon, but I think the connection feel is very smooth. I do not know yet about durability, so I can not decide on price satisfaction or continuing purchase. It is purchase this time because I am concerned about the rust by the moisture of the air, so if it is a fixed connection (usage which does not repeat desorption with too much plug side), it is made of plastic, but the accuracy is well made and there is no leak So I think that it is a good product at this point. If it seems there is durability, it is lightweight, so I think that it will become a very excellent recommended part because there is also a lock function.
This review is about item#08209564.

Related Products