Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Jopla ES Series Socket, for Install Urethane Hose

4.33 (12)
Compatible Fluid
Air
Operating Temperature (deg C)
-20 - 80
Tightening Torque (N ? m)
2.0 - 5.0
Dimension D (phi mm)
28
Overall Length L (mm)
69
Dimensions A (mm)
22
Operating Temperature Range (deg C)
0 - 50
Type
Socket
...see all>
Product Options
ADD TO CART
Dimensions H1 (mm) Weight (g) Material TRUSCO Part Number Dimension B (phi mm) Dimensions H2(mm) Normal Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H1 (mm) Weight (g) Material TRUSCO Part Number Dimension B (phi mm) Dimensions H2(mm) Normal Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon-head opposite side 19 28 Body: PPE+PA O ring:NBR 332-3242 4 Hexagon-head opposite side 22 0.98 or less 1PC 1 TN-5NR 08209537 8.99 SGD
In stock
Hexagon-head opposite side 22 30 Body: PPE+PA O ring:NBR 332-3277 7 Hexagon-head opposite side 24 0.98 or less 1PC 1 TN-8NR 08209546 8.99 SGD
In stock
( Hexagon subtense ) 19 28 Body: PPE+PA O ring:NBR 332-3251 5.5 ( Hexagon subtense ) 22 Less than 0.98 1PC 1 TN-6.5NR 34752882 8.99 SGD
In stock
( Hexagon subtense ) 22 30 Body: PPE+PA O ring:NBR 332-3269 7 ( Hexagon subtense ) 24 Less than 0.98 1PC 1 TN-8.5NR 34752891 8.99 SGD
In stock
( Hexagon subtense ) 24 32 Body: PPE+PA O ring:NBR 332-3285 7 ( Hexagon subtense ) 26 Less than 0.98 1PC 1 TN-9NR 34752907 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 2
1 star 0
Review Rating: 4.33
12 Customer Reviews
The reviews are automatic translation.
Connection of diamond core (wet type) and pressure pump
5
From Japan
On 2018-03-31 20:59:11
It is light and easy to use. I am glad because it is rust. The rest is durable.
This review is about item#34752882.
When using air tools
5
From Japan
On 2017-12-15 10:02:24
When connected to an air tool with this socket, it is light so it is easy to move. Connection and so on are not different from metal.
This review is about item#34752882.
General camouflage work
2
From Japan
On 2017-07-23 00:16:10
In many cases desorption of the work pattern coupler exceeds a hundred times in one day, is not it good and bad it is half a day. I mainly use resin coupler sockets because it is work but low aggression to products. First of all the benefits of lightness are great. Even if you throw the air hose after removing the coupler, it is good that the floor etc. have little damage. The burden of weight is slightly reduced even when working. If you do the work above the head for a long time, you will get a difference. Then Jopla is lightly detached, Spo pako decided. The shame is that the durability is low, the locking mechanism is poor, the price is high. I also use the resin coupler in Nitto, but it is rather weak compared to it. There is not much to be broken by stepping on, but the metal balls inside will often get lost. The cause is that the hole holding the ball is resin, so it will gradually spread as load is applied and the ball jumps out of the hole. Because of this, it crushed four for a short time. It is so delicate that I try not to use it anymore. Compared to Nitto's High Coupler Ace, in my example, the easiness of detachment of the metal ball is 12 times. Defect level no longer? I'd like you to do something, but I do not like being removable hard so I have to put up with it and replace it. Then, although it is a lock mechanism, if it uses it for a while, it will turn around beyond the range of motion of lock. Even in the locked state, the claws that become stoppers are weak and can not be stopped gradually. It is too weak. Since it is hard to use this way, it is the only thing to use as a stopper without scraping off the nail. I am satisfied with the price if it does not break so much ...
This review is about item#34752891.
During sandblasting
5
From Japan
On 2017-07-01 18:43:44
I bought it because I wanted to lighten even a little at the time of carrying in equipment at work site. It is good because there is little damage to surrounding products. I would like to follow up on durability from now.
This review is about item#8209546.
For maintenance work
5
From Japan
On 2016-12-16 18:37:48
The desorption operation with the air tool is also light and smooth, yet it has a lock ring, so it will not come off unexpectedly. Since the air chuck itself is lightweight and made of resin, it is a good idea to reduce the risk of hurting the chuck against the body etc. and scratching it. I do not know the durability thoroughly, but do not mind as it is good to replace it when it gets bad.
This review is about item#8209537.
Painting
5
From Japan
On 2016-02-25 22:08:14
Light and best Up to now, I used a metal made in the home center and attached a simple filter to my hand, so I got tired of my arms. We stopped the filter and made the coupler light, so it became really easy. It seems that the quality got better than before, because the extra force was not applied to the arms and wrists (lol) Although the durability is unknown, there are no signs of breakage at all.
For air hose couplers for painting
5
From Japan
On 2015-03-26 20:25:54
It is light, the price is cheap so it goes with the lock. Since the spray gun used for painting is heavy, it replaced this light coupler and the burden on the shoulder became less.
This review is about item#34752882.
Concrete perforation
5
From Japan
On 2014-03-30 17:56:39
I used steel made in the past, but because it is hard to clean up, I made a plastic change. It is more than lightness and easiness to clean up than expected and it is satisfying without stress
This review is about item#34752882.
As a part of our manufacturing equipment
5
From Japan
On 2013-09-24 14:21:21
Compared with iron used previously. It is light and solves the problem of rust. Customer is pleased. After a bit lower price (250 yen), it will be the same as before.
This review is about item#34752882.
Attach to the air hose
4
From Japan
On 2012-09-19 21:19:27
Light, not rust. Easy desorption. It's very convenient when you want to keep it off because it's locked. This lightness is recommended.
This review is about item#34752907.

Related Products