Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Jopla Es Series Socket, For Hose Attachment

5.00 (2)
Dimensions B2 (mm)
7
Compatible Fluid
Air
Operating Temperature (deg C)
-20 - 80
Tightening Torque (N ? m)
2.0 - 5.0
Normal Working Pressure (MPa)
less than 0.98
Dimensions C (mm)
20
Operating Temperature Range (deg C)
0 - 50
Material
Nylon
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions B1 (mm) Opponent Mounting Size Dimension S (mm) Overall Length L (mm) Dimensions A (mm) Dimension H (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions B1 (mm) Opponent Mounting Size Dimension S (mm) Overall Length L (mm) Dimensions A (mm) Dimension H (mm) Weight (g) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
218-7418 5 phi7mm hose 9 53 25 ( Hexagon subtense )17 5 Plug 1PC 1 JT-02 08209573 1.99 SGD
In stock
218-7426 7 phi10mm hose 11.5 52 24 ( Hexagon subtense )17 6 Plug 1PC 1 JT-03 08209582 1.99 SGD
In stock
218-7434 7 phi13mm hose 15 52 24 Hexagonal opposite side 17 7 - 1PC 1 JT-04 34752961 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When installing a coolant
5
From Japan
On 2017-05-29 10:11:28
Because it is a resin coupler, it is very light and very satisfied.
This review is about item#8209573.
I use it with a coupler joint and set.
5
From Japan
On 2013-08-21 17:42:45
I want rust, I want the inside diameter to be small, the strength is weak
This review is about item#08209582.

Related Products