Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Jopla Es Series Socket, For Male Thread

1.50 (2)
Dimensions B2 (mm)
7
Compatible Fluid
Air
Operating Temperature (deg C)
-20 - 80
Tightening Torque (N ? m)
2.0 - 5.0
Operating Temperature Range (deg C)
0 - 50
Material
Poly acetal (POM)
Type
Plug
...see all>
Product Options
ADD TO CART
Dimension S (mm) Overall Length L (mm) Dimensions A (mm) Installation Shape Dimension H (mm) Weight (g) Dimensions B1 (mm) TRUSCO Part Number Opponent Mounting Size Dimensions B1 (mm) Normal Working Pressure (MPa) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Overall Length L (mm) Dimensions A (mm) Installation Shape Dimension H (mm) Weight (g) Dimensions B1 (mm) TRUSCO Part Number Opponent Mounting Size Dimensions B1 (mm) Normal Working Pressure (MPa) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R1/4 42 14 Male screw ( Hexagon subtense )17 5 - 218-7442 Rc1/4 ( Hexagon subtense ) 6 Less than 0.98 20 1PC 1 JS-02 08209616 1.99 SGD
Shipped after 2018-06-25
R3/8 42 14 Male thread Hexagon-head opposite side 17 6 7.2 218-7451 Rc3/8 - 0.98 or less 20 1PC 1 JS-03 08209625 1.99 SGD
Shipped after 2018-06-25
R1/2 43.5 16.5 - ( Hexagon subtense ) 22 9 - 218-7469 Rc1/2 14 Less than 0.98 - 1PC 1 JS-04 34752916 1.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Used coupler socket and plug in set,
1
From Japan
On 2015-05-22 13:13:56
① There is a blur in the threaded section and it can not be used ② There is a blur in the inner 6 mm hexagon, ③ There is a 0.2 mm blur in the outer shape and the inner diameter We planned to use the coupler socket and plug, but found a blur in the screw part Then I returned it because it can not be used (all five items purchased).
This review is about item#08209616.
Digital camera fixed
2
From Japan
On 2013-03-21 22:29:18
I purchased it with a one-touch coupler, but it was hard to install and remove, but it was hard and strong ~ ~; We like the weight of 1/4 of the metal, but more, I improved it so that it can be detached easily more lightly Please, I would like to purchase again.
This review is about item#08209616.

Related Products