Buy more than* S$200* and get FREE SHIPPING

Tube Lights

3.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type
Glow starter
...see all>
Product Options
ADD TO CART
Clasp Maximum Diameter (phi mm) Working Voltage (V) Connector Type Number of Oprerations Tube Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clasp Maximum Diameter (phi mm) Working Voltage (V) Connector Type Number of Oprerations Tube Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug-in type 21 100 P21 P type More than 6,000 times 38 1PC 1 FG1P1P 34732747 1.99 SGD
Shipped after 2018-02-26
Screw-plugin 17(FG-1E) 21(FG-4P) 100(FG-1E) 200(FG-4P) E17(FG-1E) P21(FG-4P) E-? P-type 6000 times or more 40 1Pack(2PC) 1 FG1E4P 34732756 1.99 SGD
Shipped after 2018-02-26
Threaded type 17 100 E17 E- 6000 times or more 40 1Pack(2PC) 1 FG1E2P 34732731 1.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Lighting tube of lighting equipment
5
From Japan
On 2017-12-08 15:13:40
I was able to use it normally without trouble. It is cheap and is the best.
This review is about item#34732731.
Fixtures
5
From Japan
On 2016-01-04 19:06:41
it is normal. .
This review is about item#34732731.
Replacement of lighting tube of lighting fixture
1
From Japan
On 2013-11-08 10:40:21
I bought 1 pack containing 2 pieces. When exchanged, both lights emitted red violet light, so we stopped using them.
This review is about item#34732731.

Related Products