Buy more than* S$200* and get FREE SHIPPING

Electron tube lights

4.86 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Type
Glow starter
...see all>
Product Options
ADD TO CART
Type Number of Oprerations Tube Length (mm) Maximum Diameter (phi mm) Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Number of Oprerations Tube Length (mm) Maximum Diameter (phi mm) Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
E- 120 000 times 42 17 E17 1PC 1 FE1EY 34732713 4.79 SGD
In stock
P type 120,000 times 40 21 P21 1PC 1 FE4PY 34732722 5.78 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Fluorescent lamp of human sensor specification
5
From Japan
On 2015-12-17 15:44:32
Although it is used for a fluorescent lamp of the human sensor specification, not only the lighting tube but also the fluorescent lamp itself is also very long lasting, considering the place which is difficult to replace, the cost performance is high.
This review is about item#34732713.
Lighting of the cabin
5
From Japan
On 2014-04-08 18:23:26
The electron tube will light soon, so it is very good. It seems that the price was also cheaper than other stores.
This review is about item#34732722.
Fluorescent lighting
5
From Japan
On 2014-03-27 16:05:38
I am relieved that the lighting time is fast and lasts long I will work easier to replace the work a bit. I think that I will choose this product [YAZAWA electronic lighting tube) to buy at the next opportunity. I am indebted with it.
This review is about item#34732713.
Exchange
5
From Japan
On 2014-03-14 22:15:28
The lighting speed is much faster than ordinary ones. I do not know how it is compared with Panasonic, but I am satisfied.
This review is about item#34732713.
Reduction of lighting time in places with no lights such as warehouse
5
From Japan
On 2013-02-15 19:58:08
Long ago or cold seasons Switching on and lit until the lighting is lost and frustrated can be resolved and you can work comfortably.
This review is about item#34732713.
I am using it for the office lighting lighting.
4
From Japan
On 2010-06-20 22:13:15
The lighting in the drawing room was a 40 W straight tube fluorescent lamp, but it was sometimes failed, anyway, aside from being late. After switching to this lighting tube, that problem ceased. I am using it in conjunction with an electronic lighting tube of panasonic, but feeling this way feeling I feel like one-tenpo lighting is slow.
This review is about item#34732722.
It is the lighting of the office toilet.
5
From Japan
On 2010-06-20 22:07:16
Since the illumination of the toilet was a straight tube fluorescent lamp of 20 W, I used an ordinary lighting tube, but there were times when I did not spot or fail. So, switching to an electronic lighting tube, the problem was solved. I will remember even the emotion to point immediately like a lamp. However, I think that the price is still high.
This review is about item#34732713.

Related Products