Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

HID Conversion Kit 24V

3.80 (5)
Color Temperature (K)
6000
Kit Contents
Hi/Low switch burner x 2pieces Ballast x 2 pieces Exclusive Control unit x 2 pieces Mounting screws, tie wrap type x 1 set
Rated Voltage (V)
DC24
Power Consumption (W)
35
Type
H4 (Hi/Low switch)
Specification
Car inspection supported product
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 H4(Hi/Low)24V 34732765 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Running at night
4
From Japan
On 2015-05-30 13:12:50
Firstly purchase one set and entrust installation to a trader. Although the test before installation was OK, there is a problem of turning off after mounting, turning it up and down several times. The result of returned goods and inspection is "No abnormality, what is caused by having the ballast brought to the body earth?" Although there was no note in the instruction book, the reply box was filled with reprint notes in reprinted box. Again, it was good as I installed it on another vehicle, so I purchased 3 sets of other vehicles. However, one could not be installed due to the protrusion of the rear part of the burner. I will enclose a manual for ballast attachment in the future and I would like a lineup of type that does not have protrusions at the back of the burner. Evaluation of the crew is superior. I think that the optical axis is clear also by switching up and down and it is a reliable product. We responded in good faith against defects. Thank you very much.
This review is about item#34732765.
Truck operation
3
From Japan
On 2015-01-26 15:15:37
There are cheap and similar items from other manufacturers, but I chose it from a sense of trust "if it is Monotarou." I installed it to Heisei era 2006 Isuzu Elf 2 t standard body (NKR 81 type), but since the indicator at the time of Hi beam in the instrument panel ceased to light, it was confirmed that there is a car that has such a phenomenon If you come, I would like to inform you beforehand if you would like to notify us of warning points or some countermeasure methods even in the product page, or if there are any countermeasure parts as a separate product. Another point, 24V exclusive items will probably be to be attached to the truck in most cases, but since the distance between the light unit and the battery tends to be far away, longer wiring of the power supply system is made longer I think that it is still better if there is. Although it was evaluated as such with the above points, although it is a bad product, it is not a bad product like suddenly the burner has burned out or there are extreme differences in color temperature on the left and right, so it is under consideration I think that it is relieved and good product in the direction
This review is about item#34732765.
Track headlight
2
From Japan
On 2013-12-08 16:41:11
Within one year after installation, Hi can not be done and it responds by returning it to genuine halogen every time at the vehicle inspection time. Lo is bright without problems.
For night driving!
5
From Japan
On 2012-08-27 19:40:49
I have not run at night yet! Since exchange balls are not on the catalog, I am worried about breaking bulbs! Are you selling it?
This review is about item#34732765.
Headlight exchange
5
From Japan
On 2011-04-12 10:23:25
It is easy to install more than I thought very good, still brighter than I expected It is safe on rainy days with this. The difficulty is that only dedicated valves can be replaced
This review is about item#34732765.

Related Products