NoteBuy more than* S$200* and get FREE SHIPPING

Tajima Safety Belt with L3R Torso Belt W

Trunk Belt Width (mm)
50
Lanyards (length) (mm)
1600 (a hook is included)
Lanyards (permissible length) (mm)
1400 (a hook is included)
Lanyards (strap width) (mm)
17
Buckle
Casting aluminum one-touch buckle
Hook Opening (mm)
58
Belt Length (mm)
1300
Weight (g)
1640
Color
Black
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TA-L3R1 34732896 189.90 SGD
In stock

Related Products