Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

All Stainless Steel Hose Clamp, 7.9mm Width

4.41 (17)
Weight (g)
6
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Band Width (mm) Thickness (mm) Maximum Diameter (phi mm) Minimum Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Band Width (mm) Thickness (mm) Maximum Diameter (phi mm) Minimum Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
336-2272 7.9 0.58 23 13.0 1box(10pc) 1 3708 37288711 19.99 SGD
In stock
106-5980 - - 16 5.6 1Box(10PC) 1 3704 08290904 14.99 SGD
In stock
106-5998 - - 20 11.0 1Box(10PC) 1 3706 08290913 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 1
2 star 2
1 star 0
Review Rating: 4.41
17 Customer Reviews
The reviews are automatic translation.
Tightening the gas hose
4
From Japan
On 2017-01-20 21:06:22
We ordered simultaneous with other products. There is no problem in use at all.
This review is about item#8290913.
Fastening of hose
2
From Japan
On 2017-01-17 22:30:13
I used to fix silicon hoses and vinyl hoses to bamboo shoot nipples, but the threaded parts are shallow? I will fly in the middle of tightening. Surface pressure was insufficient and leaked
This review is about item#8290904.
Fixing hose of water supply
5
From Japan
On 2015-07-04 14:06:56
It is repeat purchase. Rust free, rugged, cheap. I am using 3706 for general hose and 12.7 mm width for pressure hose. There is only this already.
This review is about item#08290913.
Fastening of vinyl hose
2
From Japan
On 2015-05-22 13:24:17
Although the hose diameter of simultaneous purchase was used for 11φ, the use range of the hose band is too large and it can not be used. The fastening is insufficient in the vicinity of the minimum diameter. The remaining part wound up is too long to get in the way.
This review is about item#08290904.
Connection of detergent spray hose and nozzle.
5
From Japan
On 2015-05-10 16:22:09
Even if it is small, it will stay firm and will not come loose.
This review is about item#08290904.
Maintenance of motorcycles
3
From Japan
On 2015-03-21 19:32:12
It is an American manufacturer made in the USA. I feel stylish and boxy. Personally I think that the British thing is cooler and more functional, but I think the versatility is high because the clamp range of the hose is wide. Also, I would like a label stamped with the product name and product number of the monotalaw in the box. I bought lots of hose bands from various manufacturers, so there was no label and it was troublesome to distinguish.
This review is about item#08290904.
Hose stop
5
From Japan
On 2015-02-23 18:40:40
I purchase it every time. It is cheap and saved.
This review is about item#08290913.
To stop the silicone hose
5
From Japan
On 2014-11-11 14:33:01
I think that this amount is cheap with all sten. I bought it from a shop in the pipeline before, but changed the supplier immediately. If you ask today, it will be useful for arrival tomorrow.
This review is about item#08290904.
For tightening hose
5
From Japan
On 2014-07-05 09:21:41
It is solid and good.
This review is about item#08290904.
To stop the water supply hose.
5
From Japan
On 2014-06-27 13:53:05
Because it is not a thing to turn on and off many times, I value importance. I did not feel a problem in quality.
This review is about item#08290904.

Related Products