Buy more than* S$200* and get FREE SHIPPING

Pf Tube Connector, Gs Type

5.00 (3)
Nominal Designation of Screw
G1/2
Material (lock nut)
PS
Material (stopper)
PC
Compatible Knockout Diameter (mm)
22, 27
Materials (cap)
PE
Dimension d (phi mm)
15.7
Dimension l (mm)
14
Dimention D2 (phi mm)
30.0
Dimension t (mm)
(Minimum value) 1.0
Nominal Designation
Conduit tube/16, 22(25) multi-use
Color
Beige
...see all>
Product Options
ADD TO CART
Compatible Tube Dimension L2 (mm) Dimention D1 (phimm) Dimension L1 (mm) Dimensions L (mm) Material (Body) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Dimension L2 (mm) Dimention D1 (phimm) Dimension L1 (mm) Dimensions L (mm) Material (Body) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PF pipe 14 (not including MF) 30.8 29.9 28.2 42 Resistance-to-flame ABS - 1Bag(10PC) 1 MFSK-14GS 09200947 8.99 SGD
In stock
PF TUBE 16(EXCEPT MF) 32.2 31.4 29.5 43 FLAME RETARDANT ABS 412-5533 1Bag(10PC) 1 MFSK-16GS 09200432 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for connection with wall BOX
5
From Japan
On 2017-03-30 18:26:32
Compatibility with flexible PE pipes of the same manufacturer is good, and the invasion of dust is also prevented.
This review is about item#9200432.
Weak electric construction
5
From Japan
On 2015-07-23 20:34:37
I am satisfied with cheapness
This review is about item#09200432.
For PF pipe connection
5
From Japan
On 2013-12-01 22:21:41
Easily remove PF tube, easy to use, affordable and affordable so purchased.
This review is about item#09200947.

Related Products