Buy more than* S$200* and get FREE SHIPPING

Pf Tube Connector, Gs TypeGray

3.00 (1)
Nominal Designation of Screw
G1/2
Material (lock nut)
PS
Material (stopper)
PC
Materials (cap)
PE
Dimension l (mm)
14
Dimention D2 (phi mm)
30
Color
Gray
Caution
When bending pipe is difficult, please use a bend connector etc. and ease bending work.
...see all>
Product Options
ADD TO CART
Material (Body) Compatible Tube Compatible Knockout Diameter (mm) Dimention D1 (phimm) Nominal Designation Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) Compatible Tube Compatible Knockout Diameter (mm) Dimention D1 (phimm) Nominal Designation Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flame retardant ABS (Except MF-14) PF tube 14 22,27 29.9 Conduit / 16, 22 (25) combined 42 *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 MFSK-14GSH 34566874 10.99 SGD
Shipped after 2018-01-23
Resistance-to-flame ABS PF tube 16 (*not including MF-16) 22, 27 31.4 Conduit tube/16, 22(25) multi-use 43   1Bag(10PC) 1 MFSK-16GSH 34566883 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Electric construction exposed piping time
3
From Japan
On 2017-03-15 11:18:56
Although it is a frequently used material, there is no problem in workability separately, even if you have inventory it will not be frequently sold, so there is also gray, I think that it is somewhat difficult but after ordering it will be a little early It will be helpful if you can have it.
This review is about item#34566874.

Related Products