Buy more than* S$200* and get FREE SHIPPING

All Stainless Steel Hose Clamp, 12.7mm Width

4.63 (27)
...see all>
Product Options
ADD TO CART
Maximum Diameter (phi mm) Minimum Diameter (phi mm) Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Band Width (mm) Screw Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Diameter (phi mm) Minimum Diameter (phi mm) Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Band Width (mm) Screw Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102 78.0 30 106-6137 - - - - 0.58 1Box(10PC) 1 63056 08291053 28.99 SGD
Shipped after 2018-04-23
152 79 39 - - - - - 0.58 1Box(10PC) 1 63088 08291105 38.99 SGD
Shipped after 2018-04-23
20 11 17 336-2281 4 2448 3-1114 12.7 Hexagonal bolts (two-sided width /8.0mm) 0.58 1Box(10PC) 1 63006 37288702 18.99 SGD
Shipped after 2018-04-23
165 92 41 106-6196 - - - - 0.58 1Box(10PC) 1 63096 08291114 39.99 SGD
Shipped after 2018-04-23
127 48 34 106-6161 - - - - 0.58 1Box(10PC) 1 63072 08291087 39.99 SGD
Shipped after 2018-04-23
23 13.0 17 106-6005 - - - - - 1Box(10PC) 1 63008 08290922 18.99 SGD
Shipped after 2018-04-23
27 14.0 18 106-6013 - - - - - 1Box(10PC) 1 63010 08290931 18.99 SGD
Shipped after 2018-04-23
32 17.0 18 106-6021 - - - - - 1Box(10PC) 1 63012 08290947 19.99 SGD
Shipped after 2018-04-23
38 21.0 19 106-6030 - - - - - 1Box(10PC) 1 63016 08290956 19.99 SGD
Shipped after 2018-04-23
44 21.0 21 106-6048 - - - - - 1Box(10PC) 1 63020 08290965 20.99 SGD
Shipped after 2018-04-23
51 27.0 21 106-6056 - - - - - 1Box(10PC) 1 63024 08290974 20.99 SGD
Shipped after 2018-04-23
57 33.0 23 106-6064 - - - - - 1Box(10PC) 1 63028 08290983 21.99 SGD
Shipped after 2018-04-23
64 40.0 23 106-6072 - - - - - 1Box(10PC) 1 63032 08290992 21.99 SGD
Shipped after 2018-04-23
70 46.0 25 106-6081 - - - - - 1Box(10PC) 1 63036 08291001 22.99 SGD
Shipped after 2018-04-23
76 52.0 25 106-6099 - - - - - 1Box(10PC) 1 63040 08291017 26.99 SGD
Shipped after 2018-04-23
83 59.0 27 106-6102 - - - - - 1Box(10PC) 1 63044 08291026 27.99 SGD
Shipped after 2018-04-23
89 65.0 28 106-6111 - - - - - 1Box(10PC) 1 63048 08291035 27.99 SGD
Shipped after 2018-04-23
95 71.0 29 106-6129 - - - - - 1Box(10PC) 1 63052 08291044 28.99 SGD
Shipped after 2018-04-23
108 84.0 31 106-6145 - - - - - 1Box(10PC) 1 63060 08291062 30.99 SGD
Shipped after 2018-04-23
114 91.0 33 106-6153 - - - - - 1Box(10PC) 1 63064 08291071 33.99 SGD
Shipped after 2018-04-23
140 64.0 37 106-6170 - - - - - 1Box(10PC) 1 63080 08291096 37.99 SGD
Shipped after 2018-04-23
178 105.0 44 106-6200 - - - - - 1Box(10PC) 1 63104 08291123 39.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 22
4 star 2
3 star 1
2 star 2
1 star 0
Review Rating: 4.63
27 Customer Reviews
The reviews are automatic translation.
Brine in agricultural work
4
From Japan
On 2018-01-25 01:23:02
Even though it's all stainless steel, it's cheap! ! But all stainless steel will not rust, but strength is weak ~ ~ ~! !
This review is about item#08290956.
Air piping
2
From Japan
On 2017-12-03 21:48:01
Although there is no problem in particular, the thickness of the belt part is also thin and unreliable. Especially anxiety remains for tightening the thick hose.
This review is about item#8290931.
Used for tightening the LLC band
5
From Japan
On 2017-07-27 08:36:18
It can be used without any problems with genuine products and no change. Very satisfied with making. I think CP is expensive.
This review is about item#08290965.
Used to fix bush for slip stop on pipe
5
From Japan
On 2017-07-18 09:47:56
I had failed to jump to cheap products so far considering cost reduction, but have never broken screws since I changed it to this. Moreover, "Monotaro" is cheaper and faster than purchasing elsewhere.
This review is about item#08290965.
Connection of automobile hose
5
From Japan
On 2017-03-13 14:46:04
It is securely fixed without any deviation of the band. I'm repeating.
This review is about item#8290992.
Hose change
5
From Japan
On 2017-02-14 22:10:07
I am very saved because it was purchased inexpensively as a genuine product equivalent.
This review is about item#8291001.
Ship maintenance
5
From Japan
On 2017-01-29 19:47:29
There are plenty of plumbing in the engine room of the ship and it rusts unless it is all stainless steel so I purchased it all together. It is cheap and saved.
This review is about item#8291001.
Installation of radiator hose etc.
5
From Japan
On 2017-01-17 08:13:24
Because it is all stainless steel, I think that it is possible to re-use it without tearing up again without rusting.
This review is about item#08290956.
Plumbing without machine
5
From Japan
On 2016-05-25 17:29:40
Tightly closed and hard to break
This review is about item#37288702.
Roll the rubber plate around the pipe and fix it
5
From Japan
On 2015-12-28 15:00:37
Because TRUSCO made has never been broken, it can be used with confidence. Also, since there are only 10 units and lots, you can place orders according to the required number. If you can use the campaign in good timing, price satisfaction will rise by one rank, but it is difficult to understand when it is the day of the campaign.
This review is about item#08290931.

Related Products