Buy more than* S$200* and get FREE SHIPPING

Shank Felt Wheel

4.47 (19)
Compatible
Air / electric micro grinder
...see all>
Product Options
ADD TO CART
Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter x Width W (mm) Shaft Diameter x Shaft Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6x12 3x35 25000 1PC 1 FTE6123 34732975 3.99 SGD
In stock
10x15 3x35 25000 1PC 1 FTE10153 34732984 3.99 SGD
In stock
20x20 6 x 40 20000 1PC 1 FTE20206 34732993 4.99 SGD
In stock
25*25 6*40 20000 1PC 1 FTE25256 34733002 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.47
19 Customer Reviews
The reviews are automatic translation.
For mirror finish of metal
5
From Japan
On 2018-02-20 16:59:26
It is a good product that can be purchased very cheaply in a shape with high accuracy and easy to use.
This review is about item#34732975.
I tried to polish the aluminum caliper etc of a motorcycle
5
From Japan
On 2017-07-14 19:30:22
Use a white bar for the abrasive, and polish fine details. Especially for polishing of cutting (90 degree angle) it was preeminent and beautifully polished. I am very satisfied.
This review is about item#34732975.
Polishing of hexagon socket head bolt insertion part and dish screw thread seat part by Air Ruther
5
From Japan
On 2017-07-13 18:16:14
I like the hardness of felt as finish polishing. Other manufacturers had felt immediately wearing due to wear and deformed rotation, but I was afraid that this felt wheel has firmness and shaft mounting firmly. Work efficiency has improved.
This review is about item#34732975.
Ornament table polish
5
From Japan
On 2017-04-06 16:09:38
I do not actually polish with test purchase, but I think that it can be used normally without fluctuation.
This review is about item#34732984.
When the surface of the metal workpiece is rough, we finish with this felt.
5
From Japan
On 2016-06-16 17:13:48
Beautifully finished with buff equivalent finish, customers are pleased.
This review is about item#34732975.
Wheel polishing
3
From Japan
On 2015-12-06 13:27:03
I am satisfied with COSPA.
This review is about item#34733002.
Private car restore
5
From Japan
On 2015-08-02 20:39:15
I am useful because it is cheaper than Homsen.
This review is about item#34732993.
Engine OH
5
From Japan
On 2015-07-27 22:34:47
Good
This review is about item#34732993.
parts
4
From Japan
On 2014-12-20 12:22:15
Was it bad to use, about 15000 revolutions, when used for 30 minutes, the felt at the tip of the shell decreased and the target was scratched. I need to check how to use it again, but I think it is probably too early as I think that it is probably a way of using it. I think that I will buy again and try it. I'll report again at that time.
This review is about item#34732984.
Mirror surface processing
1
From Japan
On 2012-10-14 14:01:32
Although it is written as highest grade, the felt is hard, and when used, scratches are entered
This review is about item#34733002.

Related Products