Buy more than* S$200* and get FREE SHIPPING

Pocket Microscope

3.67 (3)
Purpose
It is an excellent magnifier useful for applications such as observation and examination., It is an excellent magnifier useful for applications such as observation and examination.
Material (lens)
Acrylic resin
Lighting System
LED light
Lighting Time
About 4 hours
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
The time of storage /32x22x84
Magnification
(Enlargement ratio) approximately 60 to 100
Power
Button cell SR41Wx3 piece (battery attachment for a test)
Weight (g)
About 25 (battery included)
Material (Body)
ABS resin, elastomer resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LP-33G 34733054 21.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Polishing confirmation of cutlery
5
From Japan
On 2015-01-16 20:59:29
LED is also bright, cutting edge was able to confirm well
This review is about item#34733054.
Visually check the status of the fracture surface and polishing of metal
3
From Japan
On 2014-09-28 18:52:18
[Opinion] It was enough features and performance for me. 【Characteristic】 · In close contact with the object diameter 1mm strength of the object appear to · Image up, down, left and right reverse Zoom to and necessary focus adjustment [I noticed it was] - But was put to the attached battery LED is initially did not light up the glue that is attached to the battery, the lamp was removed is now available on. Pattern that the battery has been affixed to the wrapping paper with cellophane tape, the tape glue is attached to the positive side of the battery, it was not energized cause poor contact.
This review is about item#34733054.
Education for children
3
From Japan
On 2013-12-17 18:12:30
Simple microscope. Purchased as single item for giving interest to children. Because really pocket size, It's also useful to have strokes, you can see a certain amount of substance.
This review is about item#34733054.

Related Products