Buy more than* S$200* and get FREE SHIPPING

Blade Sharpening File, Diamond Sharpener

4.00 (2)
Purpose
Blade polishing Scythe, shears and grass blades, etc., Blade polishing Scythe, shears and grass blades, etc.
Blade Width (mm)
20, 20
Blade Length (mm)
195, 195
Overall Length (mm)
300, 300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No1043 34736633 38.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
I will pass gardening · pruning scissors · sickle etc.
3
From Japan
On 2015-09-07 14:59:43
I thought that the shape and shape of the file was either flat (back or front) flat. The person who is ahead is flat, but .... I wanted to firmly confirm the shape of the file file! I thought.
This review is about item#34736633.
Cutlery (scissors · stick · bite)
5
From Japan
On 2015-05-02 09:32:01
It is useful for care of the cutlery
This review is about item#34736633.

Related Products