Buy more than* S$200* and get FREE SHIPPING

Automatic Password Authentication Function USB Memory

Interface
USB2.0/1.1
Warranty Period
1 year
Body Dimensions (Width x Depth x Height) (mm)
73x17x10
Connector Shape
USB Type A Male
Power
USB bus power connection
...see all>
Product Options
ADD TO CART
Memory Capacity Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Memory Capacity Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8GB About 9 Blue 1PC 1 MF-NU2A08GBU 34733675 -
Discontinued
[x]
16GB About9 Blue 1PC 1 MF-NU2A16GBU 34733711 -
Discontinued
[x]
16GB About9 Silver 1PC 1 MF-NU2A16GSV 34733727 -
Discontinued
[x]
8GB About9 White 1PC 1 MF-NU2A08GWH 34733693 -
Discontinued
[x]
16GB About9 White 1PC 1 MF-NU2A16GWH 34733736 -
Discontinued
[x]
16GB About9 Black 1PC 1 MF-NU2A16GBK 34733702 -
Discontinued
[x]
8GB About9 Silver 1PC 1 MF-NU2A08GSV 34733684 -
Discontinued
[x]
8GB About9 Black 1PC 1 MF-NU2A08GBK 34733666 -
Discontinued
[x]
ADD TO CART

Related Products