Buy more than* S$200* and get FREE SHIPPING

Super Mini USB Memory

3.00 (2)
Caution
Some security software for Windows 7 is not installed due to shipping time. Please download the security software latest version from Elecom Web site.
Interface
USB2.0/1.1
Security
Body finished installation PASS ( Password Authentication Security System)xAES 256bit (security software attached with a password automatic certification function) Download available PASS ( Password Authentication Security System)xAES 256bit (security sof
Warranty Period
1 year
Memory Capacity
8GB
Body Dimensions (Width x Depth x Height) (mm)
18x15x7 (when un-wearing cap) 20x15x7 (when wearing cap )
Compatible Models
Windows personal computer equipped with USB2.0/1.1 interface and run by Windows 7/Vista/XP/2000 (SP4)Me, and Macintosh personal computer run by Mac OS X (10.4/10.5)
Connector Shape
USB type A male
Power
USB bus power connection
Weight (g)
About 2.5
Color
Black
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MF-SU208GBK 34733964 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Table storage of calculation data
5
From Japan
On 2013-10-18 17:04:57
So small, it does not stand out and integrated with the notebook PC. Usually, and are used to put leave.
It was used for the movement and storage of data.
1
From Japan
On 2011-10-21 13:14:22
When I was used to remain plugged into your personal computer, the data is gone and hung up abruptly. It became Please format. Two bought was, but both became together results. It is very dissatisfied.
This review is about item#34733946.

Related Products