Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Super Halogen Bulb H4u 12V

1.67 (3)
Color Temperature (K)
3900
Rated Voltage (V)
12
Rated Power (W)
60/55 (110 / 100 class brightness )
Type
H4u
Color
Super white
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 CH-004 33039641 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 1.67
3 Customer Reviews
The reviews are automatic translation.
Car headlight
1
From Japan
On 2013-11-06 21:11:28
I bought it in April and the two low beams went out in October yesterday! Other reviewers said that the low beam has run out. Perhaps there are defects, those who thought about measures!
This review is about item#33039641.
Headlight bulb replacement
3
From Japan
On 2013-10-04 15:15:41
I bought it because I wanted to show it whitish because of the yellowish color at the lighting of the vehicle purchased in second hand, but the color was satisfactory enough for price as well. Although the optical axis adjustment of the light was also carried out after the exchange, the valve of this hand got scattered light, so the light intensity also fell, but since it is in a state that it can pass the inspection also use it as it is.
This review is about item#33039641.
Exchange with genuine valve
1
From Japan
On 2012-05-02 22:21:56
One of the two valves (low beam side) has run out of bulb just by wearing a new item and using it for one day. I have used valves from various makers so far, but this is my first time. It is very disappointing.
This review is about item#33039641.

Related Products