Buy more than* S$200* and get FREE SHIPPING

Super Halogen Bulb H3

4.33 (3)
Color Temperature (K)
4000
Rated Voltage (V)
12
Rated Power (W)
(85 class brightness) 55
Type
H3
Color
Super White
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 CH-002 33039623 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Use as a headlight of a car.
4
From Japan
On 2014-05-13 15:29:58
I do not know the durability is all just still mounting, it has received the impression that there is a firm and products. Quantity of light I think that it is normal.
This review is about item#33039623.
Car fog lights
5
From Japan
On 2014-02-04 18:06:28
White light is now well parentheses have similar with the HID headlights. Since the price is also cheap You can feel free to use.
This review is about item#33039623.
Fog bulb replacement
4
From Japan
On 2012-10-24 18:20:09
We were able to buy very cheap. Thank you very much.
This review is about item#33039623.

Related Products