Buy more than* S$200* and get FREE SHIPPING

HID Conversion Kit,Single

3.54 (13)
Color Temperature (K)
6000
Kit Contents
Burner 2 Ballast x 2 pieces Exclusive Control unit x 1 unit Mounting screws, tie wrap type x 1 set
Rated Voltage (V)
DC12
Power Consumption (W)
35
...see all>
Product Options
ADD TO CART
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
H1 1Set 1 H1 37645781 119.99 SGD
In stock
H7 1Set 1 H7 37645815 119.99 SGD
In stock
H3 1Set 1 H3 37645797 119.99 SGD
In stock
H4Low 1Set 1 H4Low 37645806 119.99 SGD
In stock
HB4 1Set 1 HB4 37645824 119.99 SGD
In stock
H11 1Set 1 H11 37645833 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 1
1 star 3
Review Rating: 3.54
13 Customer Reviews
The reviews are automatic translation.
I contacted the customer.
1
From Japan
On 2017-06-22 17:21:40
I also reviewed before. Honestly it was a scary item. After installing, while quenching valves One side does not turn on Looking for the cause, crimping failure of the terminal of the coupler part. I repaired and used it as it was A few months passed while driving The other side does not turn on ... After that, left and right also will not be lost while driving ... It is fear. Fortunately the customer managed to get through without an accident The weather is bad and the night of rain and snow Suddenly it will not stop It also leads to a big accident. I informed the customer's staff about this. I will not use this item twice. I hope it will be improved Is the purchaser in charge checking the actual item? I also purchased a set of H4 in the past It is similar trouble frequently.
This review is about item#37645824.
Car headlight
5
From Japan
On 2017-04-14 18:36:09
I bought two different types of this product. It is in use for about 2 years, but is not getting flicker etc. No malfunction? We plan to purchase the third one this time. The brightness is normal and there is no particular problem. I think that what I bought is good.
This review is about item#37645815.
To make the halogen brighter!
1
From Japan
On 2017-02-23 14:43:28
17 year type Toyota · Town Ace Noah Unfortunately it does not turn on due to a crimp terminal crimp in the attached harness coupler. It was a very disappointing item. Although it seems to be a work mistake in the production line, there was a similar defect in the past. Since high voltage also flows, I think that some kind of correspondence is necessary. Since the actual item was a business trip at a distance, I repaired it and used it.
This review is about item#37645815.
Change from halogen
1
From Japan
On 2016-12-18 14:47:06
Normal Chinese made (higher than that), one of the two was flickering severely without a relay harness, it was not very useful but could not be used
This review is about item#37645806.
Change from halogen
4
From Japan
On 2015-11-23 16:02:54
Well you can use it normally
This review is about item#37645833.
For replacing the headlight
2
From Japan
On 2015-11-05 14:08:26
It broke a bit in a month after purchasing · · ·. Some people say that there is not a problem for more than a year, so have you taken a break? Well.
This review is about item#37645781.
Hidding of own odyssey's high beam
5
From Japan
On 2015-11-04 17:46:17
I think that the price is very cheap because it is a no-branded product. However, since I think that it is not domestic, I wonder how durable it is.
This review is about item#37645781.
Renault car headlight replacement
5
From Japan
On 2015-10-02 13:25:12
It is an ordinary Chinese made HID kit. One of the ballasts purchased by another company caused a problem and I purchased it. I have not done long-term testing yet, but I do not have any initial failure at the moment.
This review is about item#37645781.
Attach to passenger car
3
From Japan
On 2015-03-09 16:12:58
Durability is a problem, so I do not know yet.
This review is about item#37645815.
Version upgrade!
5
From Japan
On 2014-07-01 13:22:20
From halogen bulbs to HID bulbs. . . Successful installation & lighting is completed. It is cheap and bright and I am very satisfied!
This review is about item#37645815.

Related Products