Buy more than* S$200* and get FREE SHIPPING

Denim Apron

4.17 (6)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Lower Width (cm)
63
Total Length (cm)
83
Mixing Ratio (%)
Cotton 100
Type
Tasuki hook
Size
One Size Fits All
Color
Navy
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 1910 34734725 26.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Grinder at the time
5
From Japan
On 2015-11-30 23:01:59
Awful discoloration also wearing come your land good without.
This review is about item#34734725.
Work to move suffer from dirty Conte.
5
From Japan
On 2015-10-08 08:18:31
Form dough is a thick, string to fit the body, are firmly to the material even if many times washing.
This review is about item#34734725.
For printing / stamp manufacturing industry, on a daily basis
5
From Japan
On 2014-07-14 10:15:44
I chose the position of the pocket so it seemed easy to use. Actually just fine. The thickness of the fabric is also firmly enough not to get in the way, just fine. I adjust the height position of the front with a strap to your liking. I like it and I use it.
This review is about item#34734725.
Cleaning work
3
From Japan
On 2014-06-23 18:20:40
I am using it without problems.
This review is about item#34734725.
easy work.
4
From Japan
On 2013-06-11 10:55:18
Low price and quality is also good. It is convenient with pockets.
This review is about item#34734725.
For correcting paint
3
From Japan
On 2011-09-14 11:03:21
I want to know if the string is sewing directly in the figure behind.
This review is about item#34734725.

Related Products