Buy more than* S$200* and get FREE SHIPPING

Efficient Halogen Bulb H4u 12V

4.80 (10)
Glass Bulb Type
T14.2
Rated Voltage (V)
12
Type
H4u
Compatible
Head lamp (universal type)
...see all
Product Options
ADD TO CART
Color Temperature (K) Connector Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Temperature (K) Connector Rated Power (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4000 equivalent P43t-38 breaks 60/55 (100/90 class brightness) Street hyper white halogen 1PC 1 14-0222U 05839617 27.73 SGD
In stock
Equivalent to 3300 P 43t-38 edit 60/55 (brightness 100/90 class) Hyper street halogen clear 1PC 1 14-0260U 05839601 19.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Registered vehicle
4
From Japan
On 2016-05-06 13:15:02
Lack of brightness a little more
This review is about item#05839601.
I used it for Majesty 125 Fi
4
From Japan
On 2015-12-06 20:27:53
Since the Chinese HID I was using did not come on, I returned it to genuine halogen, but I chose it because I want to make it a little more bright and white. It is slightly brighter when compared with genuine, it is slightly whiter and satisfied. Because it is made of Stanley, it does not compare with Chinese made HID. I believe it will last long.
This review is about item#05839617.
For motorcycles
5
From Japan
On 2015-11-20 00:37:21
I attached it to a motorcycle about 30 years ago I bought in second hand. The valves that were originally attached were a bit dark and because they were just bleeding at the car inspection, I bought it so as not to struggle with the next vehicle inspection. It is not that it got really bright, but it became clearly bright. With this, the next vehicle inspection should pass smoothly.
This review is about item#05839601.
Automobile inspection and maintenance
5
From Japan
On 2015-11-18 10:33:35
If it falls into the automobile inspection, it will be troublesome and expensive, so we made it as the product we are supplying genuine. Compared to unlimited items, it is expensive, but I will buy relief.
This review is about item#05839601.
250 CC off car headlight
5
From Japan
On 2015-08-22 20:18:23
Genuine was pretty dark, but it got much brighter. There are as many bright valves as possible, but I chose this product which is too bright as it will make it easier for the bullet to break.
This review is about item#05839601.
Automotive head light.
5
From Japan
On 2015-04-01 21:12:38
Compared to standard valves, we do not know the difference on rainy days, but on dry roads we can feel the brightness. It will be equivalent to genuine.
This review is about item#05839601.
Headlight
5
From Japan
On 2015-02-16 20:20:19
bright. I bought the price cheaply. Shipping was also quick.
This review is about item#05839601.
Attached to a regular car.
5
From Japan
On 2014-11-28 15:37:18
The price is high, but it is bright anyhow. Life expectancy is expected in the future as manufacturer's quality.
This review is about item#05839601.
I used it for a light truck in the store
5
From Japan
On 2014-04-17 16:19:30
It is much brighter than normal
This review is about item#05839601.
For motorcycles
5
From Japan
On 2013-11-19 23:54:09
Purchased for bike. It is a two-cylinder engine with a lot of vibration, but it can be used without breaking the bulb. It is safe because the price is also cheap and reliable manufacturer.
This review is about item#05839601.

Related Products