Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Boots, Toe Core attached

1.00 (1)
Materials (lining)
Stockinette, Stockinette
Material (toe core)
steel, Steel
Foot Width
3E, 3E
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
Synthetic rubber, Synthetic rubber
Color
black, Black
...see all>
Product Options
ADD TO CART
Standard Weight (g/1 leg) Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Weight (g/1 leg) Length (cm) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 815, About815 About 30, About30 24, 24 1Pair 1 S210 34735583 -
Discontinued
[x]
About 815, About815 About 30, About30 29, 29 1Pair 1 S210 34735662 -
Discontinued
[x]
About 815, About815 About 30, About30 24.5, 24.5 1Pair 1 S210 34735592 -
Discontinued
[x]
About 815, About815 About 30, About30 27, 27 1Pair 1 S210 34735644 -
Discontinued
[x]
About 815, About815 About 30, About30 25.5, 25.5 1Pair 1 S210 34735617 -
Discontinued
[x]
About 815, About 815 About 30, About 30 28, 28 1Pair 1 S210 34735653 -
Discontinued
[x]
About 815, About 815 About 30, About 30 26.5, 26.5 1Pair 1 S210 34735635 -
Discontinued
[x]
About 815, About 815 About 30, About 30 26, 26 1Pair 1 S210 34735626 -
Discontinued
[x]
About 815, About 815 About 30, About 30 25, 25 1Pair 1 S210 34735601 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Everyday life
1
From Japan
On 2012-12-24 23:07:38
Cracks enter the body and it will not be used. It's the worst.
This review is about item#34735644.

Related Products