Buy more than* S$200* and get FREE SHIPPING

Pf Tube Connector, Gs TypeWaterproof

Nominal Designation of Screw
G1/2
Material (lock nut)
PS
Material (stopper)
PC
Materials (cap)
PE
Dimension l (mm)
14
Dimention D2 (phi mm)
30
Color
Beige
Caution
When bending pipe is difficult, please use a bend connector etc. and ease bending work.
Application
Mira flexible exclusive
...see all
Product Options
ADD TO CART
Compatible Knockout Diameter (mm) Dimention D1 (phimm) Nominal Designation Dimensions L (mm) Material (Body) Accessories Type Compatible Tube Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Knockout Diameter (mm) Dimention D1 (phimm) Nominal Designation Dimensions L (mm) Material (Body) Accessories Type Compatible Tube Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22,27 29.9 Conduit / 16, 22 (25) combined 42 Flame retardant ABS O-ring, packing - Mirafureki SS14 1Bag(10PC) 1 MFSK-14GPS 34566962 14.63 SGD
In stock
22, 27 31.4 Conduit tube/16, 22(25) multi-use 43 Resistance-to-flame ABS O ring, packing Waterproofed type Mira flexible SS16 1Bag(10PC) 1 MFSK-16GPS 34566971 17.35 SGD
In stock
ADD TO CART

Related Products