Buy more than* S$200* and get FREE SHIPPING

Hex Axis Drill Tap

4.67 (3)
Caution
Cannot be used with the impact driver. Cannot be used in a drilling machine without a reversal function.
Purpose
For Female threaded work of iron, light metal and plastic etc. Working and processing screw / metric screw thread
...see all
Product Options
ADD TO CART
Overall Length (mm) Material Shank Shape Drill Length (mm) Screw Diameter Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Material Shank Shape Drill Length (mm) Screw Diameter Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
51 High speed steel (HSS) Hexagon shank opposite side 6.35 4 M3 0.5 1PC 1 22154 34743387 -
Discontinued
[x]
53 High-speed steel (HSS) Hexagonal axial opposite side 6.35 5 M4 0.7 1PC 1 22155 34743396 -
Discontinued
[x]
56 High speed steel (HSS) Hexagon shank opposite side 6.35 7 M5 0.8 1PC 1 22156 34743405 -
Discontinued
[x]
59 High speed steel (HSS) Hexagon shank opposite side 6.35 8 M6 1 1PC 1 22157 34743414 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Tap opening of iron plate
5
From Japan
On 2013-03-10 19:54:28
It's really nice. It may be because the object is an iron plate, but it is less convenient and very convenient.
This review is about item#34743405.
Control panel production etc.
4
From Japan
On 2011-11-05 21:53:22
It is convenient to work continuously with one piece, but there seems to be difficulty in the durability of the blade of the tap part. While using it several times, you noticed that the screw rotation became stiff and it was necessary to rework with another tap.
This review is about item#34743396.
We are using it to install new parts. Because the position of the mounting hole is totally different after removal of the existing material, because it is attached with the screw to the underlying material which is difficult to penetrate with the pierce screw. Tap awl is useful because it can be done with drill. Although I was already using it, I purchased an additional purchase by saying that it will surely be broken, as the number of operations is large.
5
From Japan
On 2011-09-07 20:38:27
It is convenient to work without replacing the bit, as it is a work on the stepladder.
This review is about item#34743396.