Buy more than* S$200* and get FREE SHIPPING

Air Duster Gun, Screw Mounting

3.50 (4)
Purpose
Blow out the dust of car maintenance and machine tools and before work , and can be used for cleaning work.
Nozzle Mounting Part
G(PF)1/8
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
15
Normal Opreration Pressure
0.7
Fluid
Compressed air
Connection Diameter
G(PF)1/4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HK-AD1 34736676 13.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2015-05-31 16:41:27
Would you like to use it as soon as it gets complained? It is a place to be worried about big and heavy, but it is likely to be used for the rest of my life
This review is about item#34736676.
Maintenance
2
From Japan
On 2015-03-19 14:35:25
I want the connection port to be a coupler.
This review is about item#34736676.
Cleaning cars etc.
4
From Japan
On 2013-12-11 15:49:35
The price is cheap. Sometimes the air does not stop completely. There is no problem after that.
This review is about item#34736676.
Dust and dust skipping
5
From Japan
On 2011-07-22 14:01:06
I used this thing made of aluminum which is female threaded in the air gun, but I often chose this item because the female screw of the air gun is nameless. I do not yet understand it after purchasing, but it seems to be strong.
This review is about item#34736676.

Related Products