Buy more than* S$200* and get FREE SHIPPING

Long Nozzle Air Duster Gun, Screw Mounting

3.18 (11)
Purpose
Blow out the dust of car maintenance and machine tools and before work , and can be used for cleaning work.
Nozzle Mounting Part
G(PF)1/8
Nozzle Diameter (phi mm)
3
Nozzle Length (mm)
100
Normal Opreration Pressure
0.7
Fluid
Compressed air
Connection Diameter
G(PF)1/4
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HK-AD2 34736685 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 3
2 star 1
1 star 2
Review Rating: 3.18
11 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2017-12-15 17:53:24
It has a short nozzle. The seal with the body is the same as usual. It is the first time I have purchased it several times.
This review is about item#34736685.
When cleaning
3
From Japan
On 2017-06-08 18:56:06
I was surprised that there was no coupler ^ ^; I managed to buy a coupler somehow at a nearby home center (· ·;)
This review is about item#34736685.
cleaning
4
From Japan
On 2017-01-27 08:24:30
I dislike disappointment that there are things with defective nozzle mounting screws, I like the air volume strongly.
This review is about item#34736685.
Product air blow
2
From Japan
On 2016-06-10 03:23:34
The nozzle immediately broke. Not available.
This review is about item#34736685.
cleaning
1
From Japan
On 2016-04-20 07:58:14
When the coupler was replaced, the main body was broken and discarded without being used even once.
This review is about item#34736685.
Removing machined products
5
From Japan
On 2016-04-14 18:48:42
It is slightly lighter than other makers' objects and is easy to work with. I hope there will be some durability.
This review is about item#34736685.
Cutting powder removal etc. of machined products etc.
4
From Japan
On 2015-09-14 19:23:47
Since it is a consumable item, I thought it was as cheap as possible and purchased it. I am pleased that the usability is not inferior to those of the manufacturer.
This review is about item#34736685.
Removal of dirt, water etc.
1
From Japan
On 2015-08-18 15:26:12
When attaching to the air hose, replacing the coupler part, attach the coupler mounting crack in the main body
This review is about item#34736685.
Like that
5
From Japan
On 2013-10-24 16:10:16
The Osaka soul is quite good.
This review is about item#34736685.
Cleaning parts
3
From Japan
On 2011-05-20 15:51:03
There is no problem to use, but making is cheap
This review is about item#34736685.

Related Products